Shop All Hydraulic Cartridge Valves
Honeywell
Two-Way, 1/2 In NPT Valve, 1.2 Cv
Mfr # V5862A2047
Zoro # G4765323
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1/2
- Type 2-Way, Cartridge
- Body Material Brass
- Height (In.) 3 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5862A2047
- Zoro # G4765323
- Country of Origin Germany
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 3 in |
Width (In.) | 3/4 in |
Depth (In.) | 3 in |
Overall Height | 3 in |
Overall Length | 2 11/32 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Two-Way, Cartridge Material Brass, Close-Off Pressure 174 psi, Coefficient of Volume (Cv) 1.2, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- BESTORQ XL Timing Belts (120XL037)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- Honeywell Hydraulic Cartridge Valves