Shop All Hydraulic Cartridge Valves
Honeywell
Two-Way, 1/2 In NPT Valve, 0.47 Cv
Mfr # V5862A2021
Zoro # G4784950
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1/2
- Type 2-Way, Cartridge
- Body Material Brass
- Height (In.) 3 15/32 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5862A2021
- Zoro # G4784950
- Country of Origin Germany
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 3 15/32 in |
Width (In.) | 1 in |
Depth (In.) | 3 1/2 in |
Overall Height | 3 15/32 in |
Overall Length | 2 11/32 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Two-Way, Cartridge Material Brass, Close-Off Pressure 232 psi, Coefficient of Volume (Cv) 0.47, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- GATES MegaCrimp Couplings (4G-4MP)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- DELTROL Cartridge Valve 2-Way, Normally Closed, 6 Gpm (452103)
- Honeywell Hydraulic Cartridge Valves