Shop All Residential Fans
Honeywell
Turbo On The Go USB/Battery Powered Fan, Black
Mfr # HTF090B
Zoro # G4580753
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 1/2"
- Width 5"
- Standards ETL Listed
- Depth 2"
- Guard Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # HTF090B
- Zoro # G4580753
- UPC # 92926300906
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 6 1/2" |
Width | 5" |
Depth | 2" |
Details
Standards | ETL Listed |
Guard Material | Plastic |
Type | Personal |
Color | Black |
Number of Speeds | 1 |
Description
Honeywell Turbo On The Go USB/Battery Powered Fan, Black
- •On-the-go styling to take with you.
- •USB- or battery-powered.
- •One speed.
- •Fan folds into its handle for easy carrying.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (3U0150-01)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- TRION Air Cleaner Filter, Filter Type Pleated, MERV 8, 25 in W x 5 in D x 16 in H, 3 Pack (255649-105)
- AIR VENT Wthr Wd Rnd Roof Vent (97691)
- HONEYWELL Fan, Mini Tower, 4-3/4"Wx4-3/4"Lx13"H, Black (HWLHTF210B)
- HONEYWELL Honeywell HWLHT900 Turbo Table Air Circulator Fan, 3-Speed, 6.5"L x 11.3"W x 11"H, Wall Mount, Black (HWLHT900)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- LORELL Tower Fan (00075)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- VORNADO AIR Vornado® 41" Tower Fan W/ Remote, 4 Speed, 417 CFM, 120V, Black (FA1-0024-06)
- LORELL USB-powered Personal Fan (LLR18474)
- Honeywell Residential Fans