Shop All Fan Parts
Honeywell
Tubing 3/8", 500 ft.
Mfr # AK3056C
Zoro # G5561221
product price: $1.15
/ea
Sold in multiples of 500 for $575.00
$575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Features Dimensions: 3/8" O.D., 0.062" Thick; Material: Polyethylene Flame Retardant Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Universal |
Fits Brand | Multiple |
Features | Dimensions: 3/8" O.D., 0.062" Thick; Material: Polyethylene Flame Retardant Plastic |
Item | Tubing 3/8", 500 ft. |
Description
Tubing 3/8 In., 500 ft., Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Fan Control (R1941)
- US DUCT US Duct Hat Style Saddle Hanger, 10" Diameter, Galvanized (HSH10.G)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-51625-11-2)
- RAYPAK 002003F Kit - Pilot 053-406 E10 (002003F)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- HONEYWELL Digital Wall Module, White (T7560A1042)
- HONEYWELL Chart Hub Assembly (30756150-001)
- HONEYWELL Limit Switch with Leads (914CE2-6)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HOSHIZAKI Ring (432494-01)
- Honeywell Fan Parts