Shop All Gas Detection Accessories
Honeywell
Tube, Xylene, 10 to 200 ppm, PK10
Mfr # H-10-112-20
Zoro # G3633352
product price: $53.25
/pk 10, $5.33/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects Xylene
- Measuring Range 10 to 200 ppm
- Material Metal
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-112-20
- Zoro # G3633352
- Country of Origin China
- Category Gas Detection Accessories
Details
Item | Detector Tube |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Detects | Xylene |
Measuring Range | 10 to 200 ppm |
Material | Metal |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Gas Detected | Xylene |
Tube Material | Metal |
Measurement Range | 10 to 200 ppm |
Description
Detector Tube, Measurement Range 10 to 200 ppm, Gas Detected Xylene, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- MAGNA VISUAL Die Cut Letter Magnets, 3", Yellow, PK108 (DCN-32)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, Aluminum, Silver (FH66)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- MSA SAFETY Sampling Probe, 3 ft. (10042622)
- Honeywell Gas Detection