Shop All Gas Detection Accessories
Honeywell
Tube, Water Vapor, 0.05 to 1 Mg/L, PK10
Mfr # H-10-120-30
Zoro # G3633766
product price: $54.45
/pk 10, $5.45/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 0.05 to 1 mg/L
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects Water Vapor
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-120-30
- Zoro # G3633766
- Country of Origin China
- Category Gas Detection Accessories
Details
Measuring Range | 0.05 to 1 mg/L |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Item | Detector Tube |
Detects | Water Vapor |
Material | Metal |
Gas Detected | Water Vapor |
Tube Material | Metal |
Measurement Range | 0.05 to 1 mg/L |
Description
Detector Tube, Measurement Range 0.05 to 1 mg/L, Gas Detected Water Vapor, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Do Not Enter Sign, RA8AB (RA8AB)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- FIBRE-METAL BY HONEYWELL Chin Protector, Gray (F3400CG)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- Honeywell Gas Detection Accessories