Shop All Gas Detection Accessories
Honeywell
Tube, Hydrogen Sulfide, 100to2,000ppm, PK10
Mfr # H-10-103-30
Zoro # G3632661
product price: $48.69
/pk 10, $4.87/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 100 to 2000 ppm
- Detects Hydrogen Sulfide
- Material Metal
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-103-30
- Zoro # G3632661
- Country of Origin China
- Category Gas Detection Accessories
Details
Measuring Range | 100 to 2000 ppm |
Detects | Hydrogen Sulfide |
Item | Detector Tube |
Material | Metal |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Measurement Range | 100 to 2,000 ppm |
Gas Detected | Hydrogen Sulfide |
Tube Material | Metal |
Description
Detector Tube, Measurement Range 100 to 2,000 ppm, Gas Detected Hydrogen Sulfide, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (914S)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- Honeywell Gas Detection Accessories