Shop All Gas Detection Accessories
Honeywell
Tube, Hydrogen Sulfide, 0.2 to 3 ppm, PK10
Mfr # H-10-103-04
Zoro # G3632086
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Detects Hydrogen Sulfide
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measuring Range 0.2 to 3 ppm
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-103-04
- Zoro # G3632086
- Country of Origin China
- Category Gas Detection Accessories
Details
Material | Metal |
Detects | Hydrogen Sulfide |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Measuring Range | 0.2 to 3 ppm |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Item | Detector Tube |
Tube Material | Metal |
Gas Detected | Hydrogen Sulfide |
Measurement Range | 0.2 to 3 ppm |
Description
Detector Tube, Measurement Range 0.2 to 3 ppm, Gas Detected Hydrogen Sulfide, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 4XL (388JHX4)
- BRADY Notice Tag 5 3/4 in Height, English (86536)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- Honeywell Gas Detection