Shop All Gas Detection Accessories
Honeywell
Tube, Hydrogen Chloride, 1 to 20 ppm, PK10
Mfr # H-10-108-09
Zoro # G3633781
product price: $56.59
/pk 10, $5.66/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Chloride
- Measuring Range 1 to 20 ppm
- Material Metal
- Detector Tube Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-108-09
- Zoro # G3633781
- Country of Origin China
- Category Gas Detection Accessories
Details
Detects | Hydrogen Chloride |
Measuring Range | 1 to 20 ppm |
Material | Metal |
Detector Tube Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Application | Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas |
Item | Detector Tube |
Measurement Range | 1 to 20 ppm |
Tube Material | Metal |
Gas Detected | Hydrogen Chloride |
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Hydrogen Chloride, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- Honeywell Gas Detection