Shop All Fan Parts
Honeywell
True HEPA Replacement Filter, PK2
Mfr # HRF-R2
Zoro # G2494040
original price:
$160.29
37% off
new price: $99.95
/pk 2, $49.98/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HPA090, HPA100, HPA200, HPA250 and HPA300 series Air Purifiers
- Features Dimensions: 6.7" x 1.6" x 10.3"
- Product Type True HEPA Replacement Filter, PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | HPA090, HPA100, HPA200, HPA250 and HPA300 series Air Purifiers |
Item | True HEPA Replacement Filter, PK2 |
Features | Dimensions: 6.7" x 1.6" x 10.3" |
Product Type | True HEPA Replacement Filter, PK2 |
Description
True HEPA Replacement Filter, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- US DUCT US Duct Clamp Together 45 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0645.G22)
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- HONEYWELL Keyboard Display Module (S7800A1001)
- HONEYWELL Chart Hub Assembly (30756150-001)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- HONEYWELL Temperature Control, -40-248 Degrees F (T775M2006)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- BARNES & JONES Cage Unit and Cover (1950/C)
- Honeywell Fan Parts