Shop All HEPA & ULPA Air Filters
Honeywell
True HEPA Air Purifier Replacement Filter, 6.75 x 10.32
Mfr # HRF-R1
Zoro # G108998480
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 4.88"
- Actual Height 10.32"
- Actual Width 6.75"
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HRF-R1
- Zoro # G108998480
- UPC # 92926180010
- Country of Origin Taiwan, Province of China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 4.88" |
Actual Height | 10.32" |
Actual Width | 6.75" |
Details
Item | Air Purifier Filters |
Filter Type | HEPA |
Description
Honeywell True HEPA Replacement Filters effectively capture up to 99.97% of airborne particles, from the air that passes through the filter. Smoke, dust, pollen, pet dander and mold spores are reduced, providing you cleaner and fresher air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd6X12Tz 24V Automatic (ZD6X12TZ)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- HONEYWELL Air Purifier Pre-Filter, CuttoSize, 15-1/2"x1/10"x47", , BK, PK 4 (HWLHRFAP1V1CT)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1 (F4035)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- ENVION Therapure HEPA Air Purifier 120 sq ft (80286)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- Honeywell HEPA & ULPA Air Filters