Shop All Air Cleaners and Accessories
This Product is Discontinued
Honeywell
True HEPA Air Purifier, 465 sq ft Room Capacity, Black (Discontinued)
Mfr # HPA300
Zoro # G1429816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Type True HEPA
- Width 20 4/5"
- Height 22 3/10"
- Weight 30.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HPA300
- Zoro # G1429816
- UPC # 92926403003
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 20 4/5" |
Height | 22 3/10" |
Depth | 10 4/5" |
Details
Item | Air Cleaner Machines |
Color | Black |
Type | True HEPA |
Weight | 30.22 lbs |
Air Filter Media Type | True HEPA, Carbon |
CADR Rating | 300 (smoke); 320 (dust); 300 (pollen) |
Standards | ETL Listed |
Number of Speeds | 3 |
Description
Honeywell True HEPA Air Purifier, 465 sq ft Room Capacity, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.