Shop All Gauze & Dressings
Honeywell
Triangular Bandage, Yes, Cotton Cloth
Mfr # 020374
Zoro # G2352935
original price:
$2.99
6% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistance Water Resistant
- Bandage Material Fabric
- Latex Content Latex Free
- Standards ANSI/ISEA Z308.1-2009
- Bandage Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020374
- Zoro # G2352935
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Bandage Length - Long Side | 56 in |
Bandage Length - Short Side | 42 in |
Width | 42 in |
Details
Water Resistance | Water Resistant |
Bandage Material | Fabric |
Latex Content | Latex Free |
Standards | ANSI/ISEA Z308.1-2009 |
Bandage Color | White |
Unitized | Unitized |
Package Type | Unitized |
Number of Pins Included | 2 |
Sterility | Non-Sterile |
Sterile/Non-Sterile | Non-Sterile |
Material | Cotton |
Industry Type | Healthcare |
Color | White |
Waterproof | Yes |
Item | Triangular Bandage |
Glow-in-the-Dark | No |
Header | First Aid |
Description
Triangular Bandage, Bandage Length - Short Side 42 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number Not Applicable, Bandage Color White, Bandage Material Fabric, Package Type Unitized, Standards ANSI/ISEA Z308.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- MEDIQUE Four Shelf First Aid Cabinet, White (734M1)
- HONEYWELL ABD Pad, 9" L, 5" W, White (065590)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Blood Stopper, Sterile, White, Gauze, Bulk (061910)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- Honeywell Gauze & Dressings