Shop All Gauze & Dressings
Honeywell
Triangular Bandage, Cotton Cloth
Mfr # 045009
Zoro # G0349377
product price: $1.73
/ea
$1.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Material Cotton
- Package Type Bulk
- Sterile/Non-Sterile Non-Sterile
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 045009
- Zoro # G0349377
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 40 in |
Length | 54 in |
Bandage Length - Long Side | 56 in |
Bandage Length - Short Side | 40 in |
Details
Glow-in-the-Dark | No |
Material | Cotton |
Package Type | Bulk |
Item | Triangular Bandage |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Industry Type | Healthcare |
Header | First Aid |
Color | White |
Number of Pins Included | 2 |
Bandage Material | Fabric |
Unitized | Bulk |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Bandage Color | White |
Water Resistance | Not Water Resistant |
Package Color Code | White |
Shop By | Closeouts |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Bulk, Water Resistance Not Water Resistant, Latex Content Latex Free, Bandage Color White, Bandage Material Fabric, Package Type Bulk, Package Color Code White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Hair/Beard Trimmer 15Pc (HC5855)
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- COLGATE Total Toothpaste, Coolmint, 0.88 oz, PK24 (US05298A)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- 3M Adhesive Dressing Medipore 35 x 4, 25Bx (3566)
- Honeywell Gauze & Dressings