Shop All Gauze & Dressings
Honeywell
Triangular Bandage, Cotton Cloth
Mfr # 020370
Zoro # G0952481
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bandage Length - Short Side 40 in
- Number of Pins Included 2
- Bandage Length - Long Side 56 in
- Bandage Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020370
- Zoro # G0952481
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Bandage Length - Short Side | 40 in |
Bandage Length - Long Side | 56 in |
Width | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pins Included | 2 |
Bandage Color | White |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Bandage Material | Fabric |
Package Type | Unitized |
Unitized | Unitized |
Color | White |
Waterproof | No |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Item | Triangular Bandage |
Includes | (1) Sterile, Triangular Bandage |
Material | Cotton Cloth |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number Not Applicable, Bandage Color White, Bandage Material Fabric, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- AFS Baby Casket/Urn Bier - Cherry (72201)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- Honeywell Gauze & Dressings