Shop All Single-Gas Detectors
Honeywell
ToxiRAE Pro EC, CSA/UL SO2
Mfr # G02-B310-100
Zoro # G8207634
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Standards CSA Certified, UL Listed
- Housing Color Yellow
- Series ToxiRAE Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # G02-B310-100
- Zoro # G8207634
- Country of Origin China
- Category Single-Gas Detectors
Details
Detects | Sulfur Dioxide |
Gas Type | SO2 |
Standards | CSA Certified, UL Listed |
Item | Multi-Gas Detector |
Housing Color | Yellow |
Series | ToxiRAE Pro |
Maintainability | Maintainable |
Number of Gases Detected | 1 |
Description
Multi-Gas Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Sulfur Dioxide, Series ToxiRAE Pro, Sub-Brand RAE Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-L)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- Honeywell Gas Detection