Shop All Single-Gas Detectors
Honeywell
ToxiRAE Pro C, CSA/UL NO
Mfr # G02-B410-100
Zoro # G8208124
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitric Oxide
- Gas Type NO
- Housing Color Yellow
- Standards CSA Certified, UL Listed
- Series ToxiRAE Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-B410-100
- Zoro # G8208124
- Country of Origin China
- Category Single-Gas Detectors
Details
Detects | Nitric Oxide |
Gas Type | NO |
Housing Color | Yellow |
Standards | CSA Certified, UL Listed |
Item | Multi-Gas Detector |
Series | ToxiRAE Pro |
Number of Gases Detected | 1 |
Maintainability | Maintainable |
Description
Multi-Gas Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Nitric Oxide, Series ToxiRAE Pro, Sub-Brand RAE Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- RADIANS EG MED Work Glove (C310M)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- MPOWER UNI 321 CO 500ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- Honeywell Single-Gas Detectors