Shop All Single-Gas Detectors
Honeywell
ToxiRAE Pro C, CSA/UL CO
Mfr # G02-BD10-100
Zoro # G8208386
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Standards CSA Certified, UL Listed
- Housing Color Yellow
- Maintainability Maintainable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-BD10-100
- Zoro # G8208386
- Country of Origin China
- Category Single-Gas Detectors
Details
Detects | Carbon Monoxide |
Gas Type | CO |
Item | Multi-Gas Detector |
Standards | CSA Certified, UL Listed |
Housing Color | Yellow |
Maintainability | Maintainable |
Series | ToxiRAE Pro |
Number of Gases Detected | 1 |
Description
Multi-Gas Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Carbon Monoxide, Series ToxiRAE Pro, Sub-Brand RAE Systems
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- CAIMAN MIG Welding Gloves, Cowhide Palm, M, PR (1869-4)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-A110-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Trace Oxygen Analyzer (99097)
- Honeywell Single-Gas Detectors