Shop All EMT Supplies
Honeywell
Tongue Depressor, Non-Sterile, 6In, PK500
Mfr # 40705TM
Zoro # G5123641
original price:
$18.89
6% off
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Sterile/Non-Sterile Non-Sterile
- Width 3/4 in
- Length 6 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 40705TM
- Zoro # G5123641
- Country of Origin China
- Category EMT Supplies
Dimensions
Width | 3/4 in |
Length | 6 in |
Details
Item | Tongue Depressor |
Material | Wood |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Healthcare |
Description
Tongue Depressor, Non-Sterile, Material Wood, Width 3/4 in, Length 6 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 6 in., PK100 (90933)
- DUKE CANNON Thick Tobacco Cedarwood and Amber Scent Body Wash 17.5 oz (THICK16-OG)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- Honeywell EMT Supplies