Honeywell

Toggle Switch, SPDT, 10A @ 277V, Screw (Discontinued)


This Product is Discontinued
Shop for all Toggle Switches

Key Features

  • Switch Function Momentary On/Maintained Off/Momentary On
  • Contact Form SPDT
  • HP 3/4 hp
  • Actuator Style Standard Lever
  • Amps 10A @ 125VAC, 10A @ 250VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stem Length 0.47 in
Actuator Length 0.65 in
Stem Dia. and Thread Size 0.236 in
Mounting Hole Diameter 0.5 in

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.236 in, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Bright Nickel Lever And Bushing, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products