Shop All Toggle Switches
Honeywell
Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals
Mfr # 31NT91-3
Zoro # G4712172
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained On
- Contact Form SPDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 31NT91-3
- Zoro # G4712172
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Overall Height | 2.51 in |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.12 in |
Stem Thread Size | 15/32-32 UNS-2A |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (31NT91-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- HONEYWELL Toggle Switch None-OFF-ON SPST 15A @ 277V Screw Terminals (1TL1-21)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- Honeywell Toggle Switches