Shop All Toggle Switches
Honeywell
Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals
Mfr # 2TL1-10
Zoro # G4722444
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained On/Maintained On
- Contact Form DPDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2TL1-10
- Zoro # G4722444
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Depth | 1.13 in |
Mounting Hole Diameter | 0.47 in |
Overall Width | 0.89 in |
Stem Diameter | 0.47 in |
Overall Height | 2.49 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2520)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- HONEYWELL Toggle Switch, DPST, 15A @ 277V, Screw (2TL1-21)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2TL1-51)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- Honeywell Toggle Switches