Shop All Toggle Switches
Honeywell
Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug
Mfr # 11TW1-7
Zoro # G4708654
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained Off/Momentary On
- Contact Form SPDT
- Actuator Style Standard Lever
- Amps 5A @ 125VAC, 5A @ 30VDC
- Number of Connections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 11TW1-7
- Zoro # G4708654
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.240 in |
Stem Diameter | 0.24 in |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 5 A @ 120 V, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 5 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.240 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Fine Silver Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E10)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- HONEYWELL Toggle Switch On-On-On 4PDT 15A @ 277V Screw Terminals (4NT1-10)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- Honeywell Toggle Switches