Shop All Toggle Switches
Honeywell
Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals
Mfr # 4NT1-1
Zoro # G4731632
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained Off/Maintained On
- Contact Form 4PDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 4NT1-1
- Zoro # G4731632
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Overall Width | 1.64 in |
Mounting Hole Diameter | 0.47 in |
Overall Height | 1.49 in |
Overall Depth | 1.32 in |
Stem Thread Size | 15/32-32 UNS-2A |
Description
Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- Honeywell Switches