Shop All Toggle Switches
Honeywell
Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals
Mfr # 1NT1-8
Zoro # G4744406
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained On
- Contact Form SPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1NT1-8
- Zoro # G4744406
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Stem Thread Size | 15/32-32 UNS-2A |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.47 in |
Overall Height | 2.3 in |
Overall Width | 0.62 in |
Overall Depth | 1.12 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- Honeywell Toggle Switches