Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC
Mfr # 2NT1-3
Zoro # G4608581
original price:
$48.67
9% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form DPDT
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2NT1-3
- Zoro # G4608581
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Mounting Hole Diameter | 0.47 in |
Overall Width | 0.89 in |
Stem Diameter | 0.47 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Depth | 1.13 in |
Overall Height | 2.49 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (31NT91-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- HONEYWELL Toggle Switch None-OFF-ON SPST 15A @ 277V Screw Terminals (1TL1-21)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2TL1-51)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2B3A)
- Honeywell Switches