Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC
Mfr # 2NT1-70
Zoro # G4532105
original price:
$58.85
9% off
new price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained On/Momentary On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2NT1-70
- Zoro # G4532105
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Toggle Length | 0.69 in. |
Mounting Hole Diameter | 0.47 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Width | 0.89 in |
Overall Depth | 1.13 in |
Overall Height | 2.49 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/On/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3D)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4NT1-3)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- Honeywell Toggle Switches