Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC
Mfr # 2NT1-50
Zoro # G4712407
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained On/Maintained On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2NT1-50
- Zoro # G4712407
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.470 in |
Stem Thread Size | 15/32-32 UNS-2A |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.13 in |
Overall Width | 0.89 in |
Overall Height | 2.49 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/On/On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- Honeywell Toggle Switches