Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC
Mfr # 32NT91-7
Zoro # G4722234
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained Off/Momentary On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32NT91-7
- Zoro # G4722234
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.12 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Width | 0.62 in |
Overall Height | 2.51 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (31NT91-2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2B1A)
- Honeywell Toggle Switches