Shop All Toggle Switches
Honeywell
Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC
Mfr # 2NT91-7
Zoro # G4729024
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Maintained Off/Momentary On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2NT91-7
- Zoro # G4729024
- Country of Origin United States
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 15/32-32UNS |
Overall Height | 2.49 in |
Mounting Hole Diameter | 0.47 in |
Stem Thread Size | 15/32-32 UNS-2A |
Overall Width | 0.89 in |
Overall Depth | 1.13 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, QuikConnct (2NT91-8)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- HONEYWELL Toggle Switch On-On-On 4PDT 15A @ 277V Screw Terminals (4NT1-10)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- Honeywell Switches