Shop All Hydraulic Cartridge Valves
Honeywell
Three-Way Sweat Valve, 3/4 In, 4.9 Cv
Mfr # V5853A2063
Zoro # G4821798
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 3/4
- Type 3-Way, Cartridge
- Body Material Brass
- Height (In.) 3 15/32 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5853A2063
- Zoro # G4821798
- Country of Origin Germany
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 3 15/32 in |
Width (In.) | 1 in |
Depth (In.) | 3 1/2 in |
Overall Height | 3 15/32 in |
Overall Length | 3 7/32 in |
Overall Depth | 1 3/16 in |
Port Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Three-Way, Cartridge Material Brass, Close-Off Pressure 7.25 psi, Coefficient of Volume (Cv) 4.9, Configuration Tee, Flow Characteristic Equal Percentage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMA Suma Mineral Oil Lubricant, 32oz Plastic Spray Bottle, PK6 (48048)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6205 JEM)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566211, Pressure Line, 5 micron, Outside-In (MF0058756)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- Honeywell Hydraulic Valves