Shop All Hydraulic Cartridge Valves
Honeywell
Three-Way, 3/4 In NPT Valve, 4.9 Cv
Mfr # V5863A2061
Zoro # G4772201
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 3/4
- Type 3-Way, Cartridge
- Body Material Brass
- Height (In.) 3 15/32 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5863A2061
- Zoro # G4772201
- Country of Origin Germany
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Height (In.) | 3 15/32 in |
Width (In.) | 1 in |
Depth (In.) | 3 1/2 in |
Overall Height | 3 15/32 in |
Overall Length | 3 7/32 in |
Port Connection Size | 3/4 in |
Overall Depth | 3 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Three-Way, Cartridge Material Brass, Close-Off Pressure 7.25 psi, Coefficient of Volume (Cv) 4.9, Configuration Tee, Flow Characteristic Equal Percentage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- FAFNIR Ball Bearings, #301KDD (301KDD)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.9 Cv (V5862A2054)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- MONARCH Electric Lowering Valve, 5 GPM, 110VAC (500205524370)
- Honeywell Hydraulic Valves