Shop All Hydraulic Cartridge Valves
Honeywell
Three-Way 1/2 In, NPT, VC Valve Assembly
Mfr # VCZNB6100
Zoro # G4764623
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1/2
- Type 3-Way, Cartridge Cage
- Body Material Bronze
- Height (In.) 4 3/8 in
- Width (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VCZNB6100
- Zoro # G4764623
- Country of Origin Hungary
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 4 3/8 in |
Width (In.) | 3 7/8 in |
Depth (In.) | 2 3/4 in |
Overall Height | 5 11/32 in |
Overall Length | 3 7/8 in |
Overall Depth | 2 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Application Zone Control, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Plastic, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 3.7, Configuration Tee, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- ARO Valve, Flow Control (104104-F03-G)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- Honeywell Hydraulic Valves