Shop All Fan Coil Thermostats
This Product is Discontinued
Honeywell
Thermostat, Fan Coil (Discontinued)
Mfr # T4039M1004
Zoro # G2884646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fan Coil Thermostat Type Line Voltage
- Thermostat Switch Type SPDT
- Switch Action One Opens, One Closes on Rise
- Number of Switches 2
- Thermostat Control Range 55 Degrees to 95 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T4039M1004
- Zoro # G2884646
- UPC # 085267088053
- Country of Origin Mexico
- Category Fan Coil Thermostats
Dimensions
Width (In.) | 4 15/16 in |
Height (In.) | 4 5/8 in |
Depth (In.) | 1 5/16 in |
Overall Width | 4 15/16 in |
Overall Depth | 1 15/16 in |
Overall Height | 4 5/8 in |
Description
Fan Coil Thermostat, Line Voltage, Thermostat Switch Type SPDT, Switch Action One Opens, One Closes on Rise, Number of Switches 2, Thermostat Control Range 55 Degrees to 95 Degrees F, Differential (Deg. F) -, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1 or 2, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching On-Off, Sensor Type -, 4 5/8 in, Sensing Bulb Dia. (In.) -, 4 15/16 in, Sensing Bulb Length (In.) -, 1 5/16 in, Capillary Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.