Shop All Fan Parts
Honeywell
Thermostat, Electric Heat, NonProgrammable
Mfr # TH114-A-240S-B
Zoro # G2493989
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240/280VAC
- For Use With Baseboard Heater; Radiant Ceiling; Convector or Fan-forced Heater
- Features Dimensions: 4.89" x 2.76" x 0.91"; Ambient Temperature Range: 32F to 122F; Setting Temperature Range: 40F to 86F
- Phase 3
- Switch Type Epoxy-Soundproofed Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 2 3/4 in |
Lead Length | 6 in |
Overall Depth | 15/16 in |
Details
Voltage | 240/280VAC |
For Use With | Baseboard Heater; Radiant Ceiling; Convector or Fan-forced Heater |
Features | Dimensions: 4.89" x 2.76" x 0.91"; Ambient Temperature Range: 32F to 122F; Setting Temperature Range: 40F to 86F |
Phase | 3 |
Item | Thermostat, Electric Heat, NonProgrammable |
Switch Type | Epoxy-Soundproofed Relay |
Control Type | Switch |
Electrical Connection Type | Hardwired |
Temperature Control Range | +40 to +86 Degrees F (+5 to +30 Degrees C) |
Lead Material | Copper |
Switch Action | SPST |
Compatible System Type | Baseboard Heater, Convector or Fan Forced Heater |
Temperature Sensitivity | 0.9 Degrees F (0.5 Degrees C) |
Thermostat Type | Line Voltage |
Temperature Differential | 1 Degrees F (0.5 Degrees C) |
Frequency | 50 Hz, 60 Hz |
Programming Capability | Non-Programmable |
Changeover Type | No |
Mounting Direction | Vertical |
Operating Temperature Range | +32 to +122 Degrees F (0 to +50 Degrees C) |
Description
Thermostat, Electric Heat, NonProgrammable, Switch Action SPST
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- TOOL TIME CORPORATION C17012X08 12 x 8 in. Return Air Grille White (TO884092)
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- HONEYWELL Proport. Pressuretrol, 0-15 psi, 135 ohms (L91A1037)
- HONEYWELL Electrode, Durafet Phase with TipGrd (51453503-505)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- HONEYWELL Digital Controller (DC120L10001000)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- Honeywell Fan Parts