Shop All Pneumatic Controls
Honeywell
Thermostat Cover Kit
Mfr # 14004406-910/U
Zoro # G2431256
original price:
$103.99
22% off
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover with (6) Window Inserts, Cover
- Features Window Inserts for 60 to 90 F Setpoint
- Color Silver
- Compatible Brand and Series Honeywell 14004406-910
- Compatible Manufacturer Model Number TP970, TP971, TP972, TP973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 14004406-910/U
- Zoro # G2431256
- UPC # 085267139649
- Country of Origin United States
- Category Pneumatic Controls
Details
Item | Repair Parts and Tools |
Includes | Cover with (6) Window Inserts, Cover |
Features | Window Inserts for 60 to 90 F Setpoint |
Color | Silver |
Compatible Brand and Series | Honeywell 14004406-910 |
Compatible Manufacturer Model Number | TP970, TP971, TP972, TP973 |
Material | Plastic |
Mounting Direction | Horizontal, Vertical |
Color/Material | Silver, Plastic |
Shape | Rectangle |
Accessory Type | Repair Parts and Tools |
Description
Repair Parts and Tools, Color Silver, Compatible Brand and Series Honeywell 14004406-910, Compatible Grainger Part Number 279A27, 3UC87, 3UC90, 3UC95, 3UC99, Compatible Manufacturer Model Number TP970, TP971, TP972, TP973, Includes Cover with (6) Window Inserts, Cover, Material Plastic, Mounting Direction Horizontal, Vertical, Features Window Inserts for 60 to 90 F Setpoint, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- WHITE-RODGERS 48C21-707 Air Handler Control (48C21-707)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- HONEYWELL Thermostat Cover Kit (14004407-910/U)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- JOHNSON CONTROLS Pneumatic Valve Actuator Positioner, 1/4 Barb (V-9502-90)
- Honeywell Controls