Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell
The Round Heat Only Non-Programmable Manual Thermostat, Hardwired/Battery, 24VAC (Discontinued)
Mfr # CT87K1004/E1
Zoro # G7542827
This Product is Discontinued
Key Features
- Voltage 24VAC
- Mounting Type Round
- System Switching Heat Only
- Height 3.62"
- Width 2.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CT87K1004/E1
- Zoro # G7542827
- UPC # 085267263672
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3.62" |
Width | 2.88" |
Details
Item | Thermostat,Round,Heat Only |
Voltage | 24VAC |
Mounting Type | Round |
System Switching | Heat Only |
Power Method | Hardwired/Battery |
Description
Thermostat,Round,Heat Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.