Shop All Building Automation Controls
Honeywell
Temperature Sensor, For Use With 11K009
Mfr # C7250A1001
Zoro # G4815881
original price:
$31.15
7% off
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 20K NTC
- For Use With Mfr. No. W7220A1000
- For Use With Building Automation Systems Building Automation System Compatible
- Minimum Operating Temperature -40 Degrees F
- Maximum Operating Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # C7250A1001
- Zoro # G4815881
- Country of Origin Mexico
- Category Building Automation Controls
Details
Item | Temperature Sensor |
Type | 20K NTC |
For Use With | Mfr. No. W7220A1000 |
For Use With Building Automation Systems | Building Automation System Compatible |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Compatible with Manufacturer Model Number | W7220A1000 |
Compatible Building Automation Protocols | Sylk |
Product Type | Outdoor Temperature Sensor |
Compatible Manufacturer Part Number | W7220A1000 |
Compatible Manufacturer Model Number | W7220A1000 |
For Use with Mfr. Model Number | W7220A1000 |
For Use With Mfr. Model Number | W7220A1000 |
Description
Temperature Sensor, Product Type Outdoor Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Sylk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Adaptr+Off Lp 1"X1/4"Mpt (F273755)
- JOHNSON CONTROLS Va-7150-1001 24V On-Off/Floating (VA-7150-10)
- BROAN Ceiling Ventilator, 84 cfm, 120V AC (HD80L)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- HONEYWELL Temperature Controller (T991A1079)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- Honeywell Controls