Shop All Building Automation Controls
Honeywell
Temperature Controller
Mfr # T991A1012
Zoro # G4875853
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Temperature Controller
- Outputs 1 Proportional
- Height (In.) 5 5/8 in
- Number of Relay Outputs 1
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T991A1012
- Zoro # G4875853
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Height (In.) | 5 5/8 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/4 in |
Overall Height | 5 5/8 in |
Overall Width | 2 in |
Overall Depth | 2 1/4 in |
Capillary Tube Length | 5 ft |
Description
VAV Thermostat, Maximum Control Temperature 100 Degrees F, Minimum Control Temperature 0 Degrees F, Output Signal 135 ohm Potentiometer, Number of Relay Outputs 1, Input Voltage 24V AC, Maximum Operating Temperature 125 Degrees F, Capillary Tube Length 5 ft, Mounting Orientation Horizontal/Vertical, Overall Height 5 5/8 in, Overall Width 2 in, Overall Depth 2 1/4 in, Application Air Temperature Modulation, Water Temperature Modulation, Housing Material Finish Enamel, Housing Color Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 11 (2JVP3)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Temperature Controller (T991A1079)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Controller, Pneumatic (RP920B1031)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- Honeywell Building Automation Controls