Shop All Fan Parts
This Product is Discontinued
Honeywell
Temp Controller, 80-210 Degrees F, 5ft Cap (Discontinued)
Mfr # T915C1928
Zoro # G2494180
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Series 90 Modutrol Motors for Proportional Control of Valves and Dampers
- Features Operating Temperature Range: 230F Maximum; Dimensions: 5-1/2" Height x 4-1/2" Width x 2-3/4" Depth; Color: Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Series 90 Modutrol Motors for Proportional Control of Valves and Dampers |
Item | Temp Controller, 80-210 Degrees F, 5ft. Cap |
Features | Operating Temperature Range: 230F Maximum; Dimensions: 5-1/2" Height x 4-1/2" Width x 2-3/4" Depth; Color: Gray |
Description
Temp Controller, 80-210 Degrees F, 5ft. Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.