Shop All Surgical Tapes
Honeywell
Tape, Tricut
Mfr # 032170
Zoro # G0578733
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Tape Width 2 in
- Package Type Round Case
- Adhesiveness Adhesive
- Tape Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 032170
- Zoro # G0578733
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Tape Width | 2 in |
Roll Length | 5 yd |
Details
Package Type | Round Case |
Adhesiveness | Adhesive |
Tape Material | Nylon |
Water Resistance | Waterproof |
Latex Content | Latex Free |
Unitized | Bulk |
Tape Color | White |
Standards | ANSI Z308.1-2009 |
Sterility | Non-Sterile |
Compatible Manufacturer Part Number | 346200-H5 |
Elasticity | Non-Elastic |
Item | Adhesive Tape |
Waterproof | Yes |
Industry Type | Healthcare |
Color | White |
Description
Adhesive Tape, Tape Color White, Roll Length 5 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Nylon, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2009, Compatible Manufacturer Part Number 346200-H5, Package Type Round Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Tape, Adhesive (048007)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- Honeywell Surgical Tapes