Shop All Surgical Tapes
Honeywell
Tape, Adhesive, Pk2
Mfr # 020615
Zoro # G2061114
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 1/2 yd
- Sterility Non-Sterile
- Tape Color White
- Standards OSHA 1926.50
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 020615
- Zoro # G2061114
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 2 1/2 yd |
Tape Width | 1 in |
Roll Length | 2 1/2 yd |
Height | 2-1/2 yd. |
Width | 1 in |
Details
Sterility | Non-Sterile |
Tape Color | White |
Standards | OSHA 1926.50 |
Package Type | Packet |
Adhesiveness | Adhesive |
Water Resistance | Not Water Resistant |
Tape Material | Elastic |
Unitized | Bulk |
Latex Content | Latex Free |
Elasticity | Elastic |
Glow-in-the-Dark | No |
Header | First Aid |
Item | Adhesive Tape |
Industry Type | Healthcare |
Description
Adhesive Tape, Tape Color White, Roll Length 2 1/2 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Elastic, Unitized Bulk, Latex Content Latex Free, Elasticity Elastic, Sterility Non-Sterile, Standards OSHA 1926.50, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- ACME UNITED First Aid Only® 2-Shelf 100 Person First Aid Station (6135)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Tape, Adhesive (048007)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Tape, Tricut (032170)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- Honeywell Surgical Tapes