Shop All Actuators and Damper Motors
Honeywell
Switch, Dual Auxiliary
Mfr # 220736B
Zoro # G4844767
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 SPDT
- Includes Selectable Differentials Of One Ten Degrees Of Rotation
- Locked Rotor Amps 43.2/21.6
- For Use With Modutrol Motors
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 220736B
- Zoro # G4844767
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Part |
Type | 2 SPDT |
Includes | Selectable Differentials Of One Ten Degrees Of Rotation |
Locked Rotor Amps | 43.2/21.6 |
For Use With | Modutrol Motors |
Input Voltage | 120/240V AC |
Full Load Amps | 7.2/3.6 |
Hz | 50/60 |
Accessory Type | Internal Auxiliary Dual Switch |
Locked Rotor Current | 43.2/21.6 A |
Frequency | 50/60 Hz |
Product Type | Internal Auxiliary Switch Kit |
Compatible with Brand | Honeywell |
Compatible with Series | 61, 62 |
Description
Internal Auxiliary Dual Switch, Product Type Internal Auxiliary Switch Kit, Compatible with Brand Honeywell, Compatible with Series 61, 62, Input Voltage 120/240V AC, Includes Selectable Differentials Of One Ten Degrees Of Rotation, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- DECOR GRATES Floor Register, 5.5 X 9.5, Bright Brass, Brass (SPH408)
- CARRIER Blower Wheel 4 In. (LA11AA005)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- Honeywell Actuators and Damper Motors