Shop All Actuators and Damper Motors
Honeywell
Switch, Auxiliary
Mfr # 220736A
Zoro # G4832027
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SPDT
- For Use With Modutrol Motors
- Locked Rotor Amps 43.2/21.6
- Hz 50/60
- Full Load Amps 7.2/3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 220736A
- Zoro # G4832027
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Type | SPDT |
For Use With | Modutrol Motors |
Item | Part |
Locked Rotor Amps | 43.2/21.6 |
Hz | 50/60 |
Full Load Amps | 7.2/3.6 |
Input Voltage | 120/240V AC |
Includes | Selectable Differentials Of One Ten Degrees Of Rotation |
Accessory Type | Internal Auxiliary Switch |
Locked Rotor Current | 43.2/21.6 A |
Product Type | Internal Auxiliary Switch Kit |
Frequency | 50/60 Hz |
Compatible with Series | Series 3 |
Compatible with Brand | Honeywell |
Description
Internal Auxiliary Switch, Product Type Internal Auxiliary Switch Kit, Compatible with Brand Honeywell, Compatible with Series Series 3, Input Voltage 120/240V AC, Includes Selectable Differentials Of One Ten Degrees Of Rotation, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC KNOB SET SCREW BLACK (G070-70096702)
- ALL-FILTERS 24X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24241.11 4PK)
- MR. HEATER Comfort Collection 10000 Btu/h 300 sq ft Radiant Natural Gas/Liquid Propane Heater (F299960)
- HONEYWELL Th6320U2008 24V T6 Pro (TH6320U200)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- HONEYWELL Ms8104F1010 30 Lb-In Fire Smoke (MS8104F101)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- HONEYWELL Electric Actuator, 24VAC/DC, SPST (MS8120A1205)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- Honeywell Actuators and Damper Motors