Shop All Fire Barrier Products
This Product is Discontinued
Honeywell
Survival Wrap Blanket, Silver, 52In x 84In (Discontinued)
Mfr # 045036
Zoro # G2012403
This Product is Discontinued
Key Features
- Blanket Length 84 in
- Industry Type Healthcare
- Blanket Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 045036
- Zoro # G2012403
- Country of Origin China
- Category Fire Barrier Products
Dimensions
Blanket Length | 84 in |
Details
Item | Survival Wrap Blanket |
Industry Type | Healthcare |
Blanket Color | Silver |
Description
Survival Wrap Blanket, Blanket Color Silver, Blanket Length 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.