Shop All First Aid Kits
This Product is Discontinued
Honeywell
Survival Fanny Pack, Kit, Nylon Case, 25 Pcs. (Discontinued)
Mfr # 148835
Zoro # G0531151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) Light Sticks 6" 12 Hr, (1) Light Sticks 6" 12 Hr, (1) Flashlight, (2) Battery - Size D, (1) Whistle-Metal W/Lanyard, (1) Mirror Signal Deluxe Pl, (1) Finger Tip Saw 12", (1) Survival Knife, (1) Rescue Blanket Silver, (2) Box Matches/Water Proof, (12) Water Emerg.Drinking 12Oz, (1) Survival Food Packet 3600 Cal, (5) Candles Emergency 5" Each, (10) Heavy Flex Elast Strip 7/8"X3", (5) Woven Fingertip Bandage, (5) Woven Knuckle, (5) Gauze Pads 3"X3, (5) Wipe Alcohol Prep Ipa 70%, (5) Bzk Antiseptic Wipe, (1) Adhesive Tape, 1/2" X 5 Yd., (1) Triangular Bandage, 40" X 40"X 56"
- First Aid Kit Type Kit
- Case Material Nylon
- Height 6 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 148835
- Zoro # G0531151
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 6 in |
Length | 12 in |
Details
Includes | (1) Light Sticks 6" 12 Hr, (1) Light Sticks 6" 12 Hr, (1) Flashlight, (2) Battery - Size D, (1) Whistle-Metal W/Lanyard, (1) Mirror Signal Deluxe Pl, (1) Finger Tip Saw 12", (1) Survival Knife, (1) Rescue Blanket Silver, (2) Box Matches/Water Proof, (12) Water Emerg.Drinking 12Oz, (1) Survival Food Packet 3600 Cal, (5) Candles Emergency 5" Each, (10) Heavy Flex Elast Strip 7/8"X3", (5) Woven Fingertip Bandage, (5) Woven Knuckle, (5) Gauze Pads 3"X3, (5) Wipe Alcohol Prep Ipa 70%, (5) Bzk Antiseptic Wipe, (1) Adhesive Tape, 1/2" X 5 Yd., (1) Triangular Bandage, 40" X 40"X 56" |
First Aid Kit Type | Kit |
Case Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Subject Matter | Emergency Preparedness |
Color | Red |
People Served | 1 |
Industry Type | Healthcare |
Item | Survival Fanny Pack |
Number of Components | 25 |
Description
Survival Fanny Pack, Number of Components 25, People Served 1, Case Material Nylon, Color Red, Height 6 in, Length 12 in, Width 6 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.