Shop All Reusable Respirators
Honeywell
Survivair Valuair(TM) Mask, T-Series, M
Mfr # 302000
Zoro # G0144907
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Bayonet
- Head Harness Material Thermoplastic Elastomer
- Standards NIOSH
- Cartridges Included No
- Includes Perspiration Port, Resealable Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 302000
- Zoro # G0144907
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Bayonet |
Head Harness Material | Thermoplastic Elastomer |
Standards | NIOSH |
Cartridges Included | No |
Includes | Perspiration Port, Resealable Storage Bag |
Respirator Connection Type | Bayonet |
Suspension | Yolk and Cradle |
Item | Half Mask Respirator |
Series | T-Series |
Facepiece Material | Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, T-Series Series, M, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dymo Prescription Label 2" x 3/4" White (MPW-0005)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Liquid Nitrogen Do Not Touch Extremely Cold, Landscape (OS-DS-P-1014-L-1422)
- NMC Nyc Door Mount Exit Sign, Right, 4.5X13, Rigid (50R-2SN-R)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030S)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95S)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- 3M Half Mask Respirator, Size S (6501QL)
- Honeywell Reusable Respirators