Shop All Reusable Respirators
Honeywell
Survivair Premier Plus(TM), T-Series, M/L
Mfr # 322000
Zoro # G0144995
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Half Mask Suspension Type Standard
- Typical Application Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking
- Standards NIOSH
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 322000
- Zoro # G0144995
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M/L |
Details
Connection | Bayonet |
Half Mask Suspension Type | Standard |
Typical Application | Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking |
Standards | NIOSH |
Facepiece Material | Silicone |
Series | T-Series |
Item | Half Mask Respirator |
Suspension | Yolk and Cradle |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
Color | Blue |
Head Harness Material | Elastic, Thermoplastic Elastomer |
Configured For | Dual Cartridge |
Includes | Resealable Storage Bag |
Mask Headstrap Type | Standard |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, T-Series Series, M/L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95S)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030S)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- Honeywell Reusable Respirators