Shop All Reusable Respirators
This Product is Discontinued
Honeywell
Survivair Opti-Fit(TM) T-Series, L (Discontinued)
Mfr # 778000
Zoro # G2683843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Facepiece Material Silicone
- Configured For Cartridges
- Head Harness Material Thermoplastic Elastomer
- Standards NIOSH
- Full Face Suspension Type 5 pt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 778000
- Zoro # G2683843
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Facepiece Material | Silicone |
Configured For | Cartridges |
Head Harness Material | Thermoplastic Elastomer |
Item | Full Face Respirator |
Standards | NIOSH |
Full Face Suspension Type | 5 pt |
Series | T |
Includes | Speaking Diaphragm |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
NIOSH Rating | Not Rated |
Number of Suspension Points | 5 |
Includes Speaking Diaphragm | Yes |
Number of Cartridges Included | 0 |
For Use With | T-Series Cartridges |
Description
Full Face Respirator, T Series, L, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Silicone, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.