Shop All Calibration Gas
Honeywell
Sulfur Dioxide, 5 ppm, Balance N2
Mfr # 610-0053-000
Zoro # G8201429
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide
- Cylinder Capacity 58 L
- Background Gas Nitrogen
- Gas Mixture Sulfur Dioxide 5 ppm
- CAS Number 7446-09-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 610-0053-000
- Zoro # G8201429
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 58 L |
Background Gas | Nitrogen |
Gas Mixture | Sulfur Dioxide 5 ppm |
CAS Number | 7446-09-5 |
Product Type | Calibration Gas |
Gas Type | Sulfur Dioxide |
Container Type | Cylinder |
Chemical Formula | SO2 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Sulfur Dioxide 5 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, S, 600 F (HW6XFR-02-S)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- Honeywell Calibration Gas